Black Safety Trainers, 100% Metal Free

£79.99 Inc VAT (20%)

See 2 Product Variants
£79.99

Description

These black 100% metal-free safety boots are ideal for walking on uneven terrain.

Features and Benefits
• The MACSOLE® ADVENTURE rubber sole provides exceptional grip on all terrain and has deep threads, that are resistant to heat on contact (HRO)
• The full-grain leather upper is liquid-resistant and the trainers come complete with a protective rubber cap and reinforced heels and sides
• The CELL TECH hygienic anatomical EVA insole wicks away perspiration effectively

Typical Applications
• Humid environments
• Uneven terrain

Feature Attributes

Wide Fitting:
No
Series:
Heckel MacCrossroad
Upper Material:
Leather
Resistance Features:
Heat-resistant,Slip-resistant,Puncture-resistant
ESD:
No
Sole Material:
EVA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome