S810 38" Painters B & B Waist (L) 36-38"

S810 38" Painters B & B Waist (L) 36-38"

Order Code:
MPN:

Product Description

Heavy duty 100% cotton, fully adjustable and elasticated braces with open wire hasp and stud fastening, chest pocket, angled for easy access. Large front tool pouch. 2 side pockets with studded access slits. 1 rear hip pocket. 1 deep thigh pocket. Zip fly.

Specifications

EAN
5036108037254
Type
Painters Bib & Brace
Series
Bolton
Number of Pockets
4
Disposable/Reusable
Reusable
MFR Part No.
S810
Material
Cotton
Colour
White
Size
Large
Closure Type
Stud
Product Type
Bib/Braces
Fit
Regular
Chest Size
36-38in

£20.99 Inc VAT (20%)
Schedule order and save 5%