Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Floor Safety
/
Floor Mats
/
Anti-Fatigue Matting
Premium Eva Kneeling Mat 40mm
By Sealey
Material
Select
See all variants from
£17.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£17.99
Description unavailable
Attributes
Type
:
Kneeling Mat
Thickness
:
40 mm