Floortex Heavy Duty Open Top Anti-fatigue Ergonomic Anti-slip Mat 100% Recycled Natural Rubber 60x90cm Black

Floortex Heavy Duty Open Top Anti-fatigue Ergonomic Anti-slip Mat 100% Recycled Natural Rubber 60x90cm Black

Order Code:
MPN:

Product Description

Durable and hard wearing 100% recycled natural rubber construction. Extremely versatile for use anywhere that you need anti-fatigue and dirt / moisture removal capabilities. The honeycomb style hole structure enables excellent scraping of foot wear to remove dirt, debris and moisture. The open-top design traps dirt and moisture, allowing it to fall to the floor below. Also highly effective as an outdoor entrance mat. Natural rubber structure provides the perfect combination of durability, slip resistance and comfort.

Specifications

EAN
841776193233
Colour
Black
Mat Type
Anti-fatigue
Material
Natural Rubber
Use
Indoor and Outdoor
Construction
Open Top
Length
900mm
Width
600mm
Product Type
Floor Mats
Dimensions
600x900mm

£59.99 Inc VAT (20%)