Ergo Active Anti-Fatigue Mat Dark Grey

Ergo Active Anti-Fatigue Mat Dark Grey

Order Code:
MPN:

Product Description

Stay active and FEEL GOOD with the high-quality premium Leitz Ergo Active Anti-Fatigue Mat, thoughtfully designed to promote natural movement and deliver enduring comfort at your standing desk. Prolonged standing on hard surfaces can lead to discomfort and strain in your feet, legs, and lower back, making proper support essential for maintaining a healthy and productive workspace. This ergonomically designed anti-fatigue standing mat features multiple massage zones that can help prevent and relieve stress, ease muscle tension, promote blood circulation and support stretching. Its elevated edge naturally encourages foot movement, keeping your body active and engaged throughout the day, while the raised massage nodes provide soothing relief for bare feet, also with socks. Strong and durable, this premium standing desk mat features a high quality ultra-soft foam cushioning that can help to improve foot fatigue and support good posture. The removable massage ball offers a deeper, targeted relief to the foot but can also be used for tired wrists and shoulders, making it a versatile tool for enhancing your physical well-being. The anti-slip base ensures stability and safety for a secure standing experience. The compact design of this standing desk mat allows for easy storage, with a built-in handle for convenient carrying or hanging. Its modern and minimalist style makes it a perfect addition to your home, office, or workplace, enhancing comfort and boosting productivity. Our mission is to provide solutions that empower individuals to thrive at work and beyond, promoting positive mental health and physical wellness. Combine with other Leitz Ergo products to customize your flexible and individual sit, stand & move workstation. Stay active, feel inspired, and enjoy comfort at work and beyond where human-centric design meets premium quality. FEEL GOOD with Leitz.

Specifications

EAN
4002432142231
Product Type
Floor Mats
Colour
Grey
Material
Rubber Foam
Mat Type
Anti-fatigue

£109.99 Inc VAT (20%)