1. Safety/
  2. Site Safety/
  3. Floor Safety/
  4. Floor Mats/
  5. Anti-Fatigue Matting
Black Rubber WorkSafe Mat

Black Rubber WorkSafe Mat


Select
See all variants from
£179.99

Inc VAT (20%)

See all variants from £179.99

Description unavailable

Attributes

Product Type:

Work Safe Mat

Material:

Natural Rubber

Colour:

Black

Applications:

Industrial

Thickness:

16 mm

Carpet Or Hard Floor:

Floor

More attributes