AFS-TEX System 4000X Anti-Fatigue Mat 500x760mm Midnight Black - UFCA42030XBK
https://assets.zoro.co.uk/Images/p/100x100/ZT6297433S/AFSTEX_System_4000X_AntiFatigue_Mat_500x760mm_Midnight_Black__UFCA42030XBK_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT6297433S/AFSTEX_System_4000X_AntiFatigue_Mat_500x760mm_Midnight_Black__UFCA42030XBK_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT6297433S/AFSTEX_System_4000X_AntiFatigue_Mat_500x760mm_Midnight_Black__UFCA42030XBK_2.jpg

AFS-TEX System 4000X Anti-Fatigue Mat 500x760mm Midnight Black - UFCA42030XBK

Order Code:
MPN:

Product Description

AFS-TEX Active anti-fatigue mats are designed to provide the ultimate standing surfaces combining prolonged comfort and effective body support. Reduces the strain on feet, legs knees and back joints that can be caused through prolonged standing. The AFS-TEX 4000X provides a contoured, non-linear ergonomic surface specifically designed for use with standing and height adjustable desks. Contains anti-microbial content to protect the mat surface from microbial deterioration. Effective 24/7 for the life of the product. Ideal for office or home use.
• Reduces the strain on feet, legs knees and back joints that can be caused through prolonged standing
• Provides a contoured, non-linear ergonomic surface specifically designed for use with standing and height adjustable desks
• Contains anti-microbial content to protect the mat surface from microbial deterioration
• Anti-slip base for stability
• Non-toxic and phthalate free
• Size: 500x760mm
• Manufacturers 10 Year Limited Warranty

Specifications

EAN
841776100057
Dimensions
500x760mm
Colour
Black

£179.99 Inc VAT (20%)