AFS-TEX System 3000X Anti-Fatigue Mat 500x1000mm Midnight Black - UFCA32039XBM
https://assets.zoro.co.uk/Images/p/100x100/ZT6297430S/AFSTEX_System_3000X_AntiFatigue_Mat_500x1000mm_Midnight_Black__UFCA32039XBM_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT6297430S/AFSTEX_System_3000X_AntiFatigue_Mat_500x1000mm_Midnight_Black__UFCA32039XBM_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT6297430S/AFSTEX_System_3000X_AntiFatigue_Mat_500x1000mm_Midnight_Black__UFCA32039XBM_2.jpg

AFS-TEX System 3000X Anti-Fatigue Mat 500x1000mm Midnight Black - UFCA32039XBM

Order Code:
MPN:

Product Description

AFS-TEX Active anti-fatigue mats are designed to provide the ultimate standing surfaces combining prolonged comfort and effective body support. Reduces the strain on feet, legs knees and back joints that can be caused through prolonged standing. The AFS-TEX 3000X, extra high gauge, provides a wide format surface with advanced ergonomic features for extended standing locations. Contains anti-microbial content to protect the mat surface from microbial deterioration. Effective 24/7 for the life of the product. Ideal for office or home use.
• Reduces the strain on feet, legs knees and back joints that can be caused through prolonged standing
• Provides a wide format surface with advanced ergonomic features for extended standing locations
• Contains anti-microbial content to protect the mat surface from microbial deterioration
• Anti-slip base for stability
• Non-toxic and phthalate free
• Size: 500x1000mm
• Manufacturers 10 Year Limited Warranty

Specifications

EAN
841776100040
Colour
Black
Size
500x1000mm
Features
Non-Toxic

£179.99 Inc VAT (20%)