454.12X3X4BK Ortho Stand Black Mat 91CM X 122CM
https://assets.zoro.co.uk/Images/p/100x100/ZT1183833X/45412X3X4BK_Ortho_Stand_Black_Mat_91CM_X_122CM_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1183833X/45412X3X4BK_Ortho_Stand_Black_Mat_91CM_X_122CM_1.jpg

454.12X3X4BK Ortho Stand Black Mat 91CM X 122CM

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%

Product Description

Introducing the Ortho Stand Mat range, designed to enhance comfort and support in various environments. Crafted from high-quality natural rubber, these mats provide excellent durability and resilience, making them ideal for both commercial and home use. The unique bubble surface finish offers superior traction and cushioning, reducing fatigue during prolonged standing. Available in multiple sizes, this versatile range caters to diverse needs, ensuring a safe and comfortable experience for users. Elevate your workspace or home with the Ortho Stand Mats, where quality meets functionality.

Features:
Overall Thickness: 13mm
Colour: Black
Mat Material: Natural Rubber
Surface Finish: Bubble
Overall Width: 91cm
Dimensions: 91 X 122cm
Size: 91 x 122cm
Overall Length: 122cm

Applications:
- Ideal for use in industrial settings where workers stand for long periods, providing comfort and reducing fatigue with its natural rubber material and bubble surface finish.
- Suitable for use in workshops or garages, offering a durable and slip-resistant surface that enhances safety while working on machinery or projects.

Specifications

Overall Thickness
13mm
Surface Finish
Bubble
Product Type
Anti-Fatigue Mats
Mat Material
Natural Rubber
Overall Width
91cm
Overall Length
122cm
MFR Part No.
454.12x3x4BK
Colour
Black
Dimensions
91 X 122cm
Size
91 x 122cm


£79.99 Inc VAT (20%)
Schedule order and save 5%