Filter Cartridge, For AP30 Air Purifiers, Room Sizes Up To 30 m², WxHxD 360 X 90 X 450mm

Filter Cartridge, For AP30 Air Purifiers, Room Sizes Up To 30 m², WxHxD 360 X 90 X 450mm

Order Code:
MPN:

Product Description

Filter cartridge, for AP30 air purifiers, room sizes up to 30 m², WxHxD 360 x 90 x 450 mm. Supplied = assembled. Height = 90 mm. Width = 360 mm. Depth = 450 mm. Colour = black. Product type = accessories for air purifiers. A filter cartridge indicator guarantees a consistent air quality. The practical filter cartridge is quick and easy to replace.

Specifications

EAN
4019364987021
Colour
Black
Product Type
Accessories for Air Purifiers
Supplied
Assembled
Height
90mm
Depth
450mm
Width
360mm

£179.99 Inc VAT (20%)