Steel Safety Bollard - Outdoor

Order Code: ZT3076725S

£399.99 Inc VAT (20%)

Currently unavailable

Description

Colour: Yellow/Black.
Diameter mm: 168.
Height Above Ground mm: 1300.
Height Below Ground mm: 500.
Height mm: 1300.
Material: Steel.
Tube Diameter mm: 168.
Type: Outdoor.Only bollards for outdoor use feature warning strips. Outdoor bollards are sunk into the ground by 500mm and keyed into position by reinforcing bars for additional strength. Indoor bollards are fixed above ground. Height above ground: 1300mm. Diameter - 168mm. Thickness - 5mm.

See full description
Specifications for Steel Safety Bollard - Outdoor
  • Material
    Steel
  • Colour
    Yellow/Black
  • Diameter
    168mm
  • Tube Diameter
    168mm