Skipper Rechargeable Safety Light
Order Code: ZT3081570S

£84.99 Inc VAT (20%)


Description

Colour: Amber.
Colour: Yellow.
Depth mm: 140.
Dimensions: H x W x D mm: 122 x 140 x 140.
Height mm: 122.
Material: Plastic.
Use With: Skipper unit.
Weight kg: 0.36.
Width mm: 140.Multifunctional LED safety light accessory designed to fit to the top of the Skipper™ and Skipper™ XS belt barrier (supplied separately) Requires 6 x AA batteries (not included) Option to recharge using a 10v adapter (not included) 2 settings - permanent on/flashing mode. Switchable low light sensor to activate (on/off) H x W x D - 122 x 140 x 140mm. Weight - 0.36kg. Conforms to BS3143 part 2 1990.

See full description
Specifications for Skipper Rechargeable Safety Light
  • Material
    Plastic
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome