Removable Protection Barriers

Order Code: ZT3081730S

£419.99 Inc VAT (20%)


Description

Colour: Yellow/black.
Dimensions: H x W x L mm: 900 x 89 x 600.
Height mm: 900.
Length mm: 600.
Material: Steel.
Product Type: Safety bars & barriers.
Tube Diameter mm: 89.
Width mm: 89.Allows rapid access for machinery maintenance, cleaning, etc. Simply unscrew 2 nuts for immediate access. Height - 900mm. Tube diameter - 89mm. Tube thickness 3.2mm. Colour - yellow/black.

See full description
Specifications for Removable Protection Barriers
  • Material
    Steel
  • Colour
    Yellow/Black
  • Tube Diameter
    89mm
  • Width
    89mm
  • Height
    900mm
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome