Flexible Plastic Post With Optional Base
Order Code: ZT3077822S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Finish: Plastic.
Height mm: 1000.
Material: Polyethylene.
Product Type: Fixed.
Type: Post.Manufactured in anti-aging polyethylene and fitted with retro-reflective sleeves. Conforms to BS EN 13422: 2004. Can be quickly and easily fitted into 'cat's eyes' or can be used with the optional base available. Link joint in the foot of the post enables the cylinder to automatically return to the vertical position in the event of it being hit or run over many times.

See full description
Specifications for Flexible Plastic Post With Optional Base
  • Material
    Polyethylene
  • Finish
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome