Fixed Leg Crowd Control Barriers
Order Code: ZT3077216S

£99.99 Inc VAT (20%)


Description

Height mm: 1100.
Length mm: 2300.
Material: Galvanised steel.
No. of Feet: 2.
Weight kg: 14.Galvanised steel crowd control barrier. Ideal to control crowds and guide pedestrians. Interlocking, stackable design. Height mm: 1110. Trolley available (401585) .

See full description
Specifications for Fixed Leg Crowd Control Barriers
  • Material
    Galvanised Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome