351066 Folding Parking Post
Order Code: ZT3078554S

£119.99 Inc VAT (20%)


Description

Finish: Painted Steel.
Finish: Zinc plated.
Height mm: 600.
Product Type: Folding.
Weight kg: 4.5.Easy to use thanks to its built-in lock. Key operated, locks automatically when lifted up. Zinc plated tube, 4mm thick tube, crush resistant. Supplied with red strip. Wide stem for maximum stability. Bolted to the ground with self locking screws. High security lock, supplied with two keys. Height 600mm. Weight 4.5kg.

See full description
Specifications for 351066 Folding Parking Post
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome