1. Safety/
  2. Site Safety/
  3. Traffic Safety/
  4. Access Barriers
2 Metre Titan Traffic Barriers with Black Anti-trip Feet
Hover to enlarge the image

2 Metre Titan Traffic Barriers with Black Anti-trip Feet


Select
See all variants from
£113.99

Inc VAT (20%)

See all variants from £113.99

Description

These incredibly sturdy moulded barriers are made from high-quality prime grade virgin Polypropylene. This results in unparalleled durability, combined with sub-zero temperature protection. Water apertures have also been added to ensure no water is collected in the frame - making these barriers perfect for all-weather use.

Features and Benefits
• Unrivaled strength and durability - 12 hour moulding process results in excellent strength, giving you peace of mind
• Unbeatable stability - Improved foot design provides class-leading surface grip and foot durability, eliminating the need for spare feet
• Flexible linking - Flexi-coupling Clips allows for easy connections, as well as compatibility with most other barrier types
• Easy storage - Stackable design allows for practical storage when not in use
• Made from the strongest virgin materials on the market, and tested to the highest standards
• Additional support technology - Telescopic stability poles can be easily added, increasing stability even more
• 100% metal free and fully recyclable

Standards
• Conforms to BS 8442
• Fully reflective panel meets EN12899-1 requirements

See full description

Feature Attributes

Fixing Method:

Self-standing

Size:

2000 mm

Material:

Polypropylene

Belt Length:

2 m

Series:

Titan®

Depth:

100 mm

More attributes