Thirsty Sock 1.0MTR x 12CM Pack of 3
0
1

Thirsty Sock 1.0MTR x 12CM Pack of 3

Order Code: ZT5683265SCopy

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.854%
10 - 19£5.608%
20 - 49£5.3612%
50 +£5.1216%

Schedule an order and save 5%

Description

Thirsty Socks provide a fast and effective solution for managing large water-based spills, protecting carpets and flooring from leaks. These highly absorbent products quickly turn liquid into gel, preventing drips, cross-contamination and further damage. They create an impervious dam to contain leaks, reducing slip hazards and keeping surfaces dry. Ideal for use with leaking pipework, radiators, washing machines and toilets, non-toxic and non-hazardous.

Features and Benefits
• Rapid absorption of water-based spills
• Prevents drips and cross-contamination by turning liquid into gel
• Creates an impervious dam to contain leaks
• Reduces slip hazards and protects surfaces
• Quick and easy to deploy
• Non-toxic and non-hazardous

See full description
Specifications for Thirsty Sock 1.0MTR x 12CM Pack of 3
  • Applications
    Maintenance
  • MFR Part No.
    FL-151-151UB
  • Overall Length
    1200mm
  • Type
    Sock
  • Application
    Maintenance
  • Absorbent Capacity
    3L Per Sock