
Inc VAT (20%)
These maintenance absorbent socks are the perfect addition to your warehouse spill kit. Ideal for controlling and soaking up small spills and leaks, these rolls absorb oils, fuels, and other engine fluids, as well as most water-based fluids.
Features and Benefits
• Knitted outer skin absorbs both oil and water-based liquids
• Made from 100% recycled fibre for a sustainable option
• Knitted skin provides extra durability and improved uptake of fluid
Standards
• Tested to BS 7959
Notes
• Odourless
Overall Length:
1200 mm
Absorbent Capacity:
100 L
Type:
Sock
Standards Met:
BS 7959
Overall Width:
75 mm
Application:
Maintenance