QD65-1 Water Activated Flood Barrier 5ft (Single)
https://assets.zoro.co.uk/Images/p/100x100/ZT3159427S/QD651_Water_Activated_Flood_Barrier_5ft_Single_0.jpeg
https://assets.zoro.co.uk/Images/p/100x100/ZT3159427S/QD651_Water_Activated_Flood_Barrier_5ft_Single_1.jpeg
https://assets.zoro.co.uk/Images/p/100x100/ZT3159427S/QD651_Water_Activated_Flood_Barrier_5ft_Single_2.jpeg
https://assets.zoro.co.uk/Images/p/100x100/ZT3159427S/QD651_Water_Activated_Flood_Barrier_5ft_Single_3.jpeg
https://assets.zoro.co.uk/Images/p/100x100/ZT3159427S/QD651_Water_Activated_Flood_Barrier_5ft_Single_4.jpeg

QD65-1 Water Activated Flood Barrier 5ft (Single)

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£20.390%
5 +£19.375%

Product Description

The Quick Dam QD65-1 Water Activated Flood Barrier grows to 5ft Long x 6in x 3.5in High, in 10 minutes
The Quick Dam QD65-1 is a single Flood Barrier measuring 5ft in length. Quick Dam Flood Barriers absorb, contain & divert problem flood water. Flood Barriers are water-activated and come in lengths of 5ft, 10ft and 17ft. Flood Barriers absorb, swell and gel oncoming water on contact to create a durable barrier. Activates when wet, no sand needed. Flood Barriers are compact, lightweight and easy to use. Perfect to keep stored away until needed. Keep your home and property protected from the dangers of flooding. Compact, lightweight & quick & easy to deploy.

Suitable for:
Entryways – doors, garages, windows
Containing or divert flood water
Control ice melt and gutter run off
Erosion & run off control
Features:
Water Activated Flood Barriers
Absorbs water on contact and grows to 3.5” high in minutes
Contains a super absorbent powder that swells & gels water
Contain, control and divert flood water
Dual lobe design prevents rolling out of position & stable stacking base
Available in 5ft, 10ft, or 17ft Lengths
Flexible & conforms to shapes & can also be dragged for easy maneuverability
Safe, nontoxic, nonhazardous and can be disposed of in the trash
No additional tools or supplies needed
Not for use with saltwater
Specification:
Part Number: QD65-1
Size: 5ft
Quantity: 1

Specifications

Length
5ft
Pack Quantity
1
Height
3.5in
Width
6in

£20.39 Inc VAT (20%)