
Inc VAT (20%)
Oil-Only Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, for absorbing most fluids, including oils, fuels solvents, coolants, water, milk, wine and food. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Oil-Only Socks
Polypropylene with polypropylene sleeve.
• Tested to BS 7959.
742-1800
Size: 7.5cm x 1.2m
Pack qty: 20
Absorption: 100ltr
742-1805
Size: 7.5cm x 3m
Pack qty: 8
Absorption: 100ltr
Overall Width:
75 mm
Application:
Oil-Only
Standards Met:
BS 7959
Special Features:
Reusable
Type:
Sock
Colour:
White