Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Spill Control
/
Absorbent Socks & Booms
Hover to enlarge the image
Oil-Only Sock 8cm x 30cm Pack of 10
By
Green Boom
Order Code:
ZT6011607S
MPN:
S0312S
View all Absorbent Socks & Booms
Product Description
Green Boom Oil-Only Sock 8cm x 30cm
Specifications
Pack Quantity
10
Product Type
Oil Only Socks
£199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.