Oil Only SN Booms 20cm x 3m Pack of 4

Oil Only SN Booms 20cm x 3m Pack of 4

Order Code:
MPN:

Product Description

Absorbs and retains oils and oil-based liquids, including lubricants and fuels without taking in a drop of water. Bright white colour makes booms easier to see in outdoor environments and clearly shows saturation level.
The larger 20cm boom is best for use in open water while the smaller 13cm is easier to handle and quicker to deploy and retrieve. Enabling numerous booms to be secured together forming a long barrier.
Clips are situated 60cm from the end. Made from high quality polypropylene. Designed to repel water whilst absorbing and retaining only the hydrocarbon based fluids, such as engine oil, petrol, diesel and other petrochemicals. Absorbency per pack : 204 litres

Specifications

EAN
5055968103602
Colour
Bright White
Dimensions
20cm x 3m
Pack Quantity
4
Material
Polypropylene

£129.99 Inc VAT (20%)