DuraSoak Universal Absorbent Sheeting - Sheets - Grey

DuraSoak Universal Absorbent Sheeting - Sheets - Grey

Order Code:
MPN:

Product Description

DuraSoak universal absorbent sheeting, sheets, pack of 100, recycled cellulose, 380 x 480 mm, grey, 3+ packs. Supplied = assembled. Material = 60% recycled cellulose. Model = universal. Absorption = 115 l/pack. Length = 480 mm. Width = 380 mm. Colour = grey. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., diesel, grease, hydraulic oil, gear oil, water-based liquids. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks, spilling, surface leaks. Frequency of use = single. Format = sheets. Sheeting grade = medium. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Effective and economic elimination of leaks. Sustainable - made of 60% recycled cellulose fibres, saves resources and produces less waste. Sturdy due to spunbond on the top and bottom - therefore hardwearing, durable, tear resistant. Can absorb many times its own weight. Laid out with just a few movements - leak absorbed - saves disposal costs and time. Sustainability with a great performance Reinforced by grey cover layers (melt-blown spunbond on the top and bottom of the fleece) , making it suitable for robust use For heavy duty requirements. High absorption capacity. Made of recycled cellulose fibres - produces less waste and saves resources. For the absorption of oils, refrigerants, lubricants, solvents, water-based liquids, gear oil, hydraulic oil, diesel, grease, paints, water, weak chemicals and many other non-aggressive liquids. Fire retardant for more safety (class A when dry, certified in accordance with ASTM Standard E84) Can be used in all areas in which conventional PP absorbent sheeting is used. Please request a free sample of absorbent sheeting for testing. Please specify universal model.

Specifications

Product Type
Absorbent Sheeting
Colour
Grey
Pack Quantity
100
Material
60% Recycled Cellulose
Model
Universal
Supplied
Assembled
Length
480mm
Absorbent Capacity
115 L/Pack
Sheeting Grade
Medium
Application
Heavy Duty, Indoor and Outdoor Use
Property
Absorbent / Soaking Up
Frequency of Use
Single
Width
380mm
Form
Sheets
Suitable For
Drip Leaks, Spilling, Surface Leaks

£269.99each Inc VAT (20%)
£809.97 minimum order value
Minimum order quantity: 3.