Absorbent Socks Filtasock Oil & Sediment Filter
https://assets.zoro.co.uk/Images/p/100x100/ZT1186062X/Absorbent_Socks_Filtasock_Oil__Sediment_Filter_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1186062X/Absorbent_Socks_Filtasock_Oil__Sediment_Filter_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1186062X/Absorbent_Socks_Filtasock_Oil__Sediment_Filter_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1186062X/Absorbent_Socks_Filtasock_Oil__Sediment_Filter_3.jpg

Absorbent Socks Filtasock Oil & Sediment Filter

Order Code:
MPN:

Product Description

The Filtasock is an innovative filtration system which cleans water as
it is being pumped away. It has significant environmental and economic benefits. Filtasock is extremely efficient and can be used in a number of de-watering applications with no slowing of the pumping process.

Features:

Kit Contents:
1x Filtasock
1x Mesh Mat
1x Nozzle attachment
1x Ramp

Benefits:

-The Filtasock is re-usable and one of the most simple and economical ways of dealing with contaminated water being pumped out of; manholes, vaults, sumps, separators, bunds, retention ponds and ditches.

Specifications

Standards Met
ISO 9001, 2015
Overall Length
1200mm
Type
Sock
MFR Part No.
D417FMULTI
Application
Oils
Applications
Oils

£859.99 Inc VAT (20%)