A-DRY24 Adsorption Dryer

A-DRY24 Adsorption Dryer

Order Code:
MPN:

Product Description

A-DRY24 ADSORPTION DRYER
Code: OM-A-DRY24
Model: A-DRY24 Adsorption Dryer
Weight: 235 kg

HIGHLIGHTS:
OMEGA A-DRY 24 Heatless regenerated adsorption dryer

Design for continuous separation of water vapour
Operation of the dryer requires two columns operated alternately.
Adsorption takes place under pressure in the first column while the second column regenerates with a portion of already dried compressed air at ambient pressure.
Dryers consists from upper and lower control block, controller with LED display and two columns filled with desiccant.
Springs in the columns make sure that the desiccant beads will not move during operation.
Proven robust design enables efficient and reliable operation, fast installation and simple maintenance.
DRYER RATING ACCORDING TO ISO8573-1

SPECIFICATION
L/min
396
c.f.m
14
Bar
4-16
Outlet G (")
3/8
Product L x W x H (mm)
130 x 480 x 1105
Kg
19
PSI
58-234
Motor Volt
230V 50/60 Hz

Specifications

Product Type
Adsorption Dryer
Item Weight
235kg
Flow Rate
396L/min

£1,999.99 Inc VAT (20%)