77-3000 6cmx1.2m Black and White Oil-Only Sock, Pack of 20

77-3000 6cmx1.2m Black and White Oil-Only Sock, Pack of 20

Order Code:
MPN:

Product Description

Superb absorbent qualities and retention. Double-knitted skin to maximise strength and durability. Oil-only properties mean the sock will absorb floating oil from the surface of other fluids, i.e. water, coolant etc. All-white construction for visual indication when oil has been absorbed. Designed for use with day-to-day oil spills in any environment.

Size: 600 x 450 x 470mm
Absorbs: 3 litres per sock

Specifications

Absorbent Capacity
3L Per Sock
Type
Sock
MFR Part No.
77-3000
Application
Oils
Overall Length
12200mm

£83.99 Inc VAT (20%)