77-2000 6cm x 1.2m Black/White Maintenance Sock, Pack of 20

77-2000 6cm x 1.2m Black/White Maintenance Sock, Pack of 20

Order Code:
MPN:

Product Description

Performance quality Maintenance (general purpose) absorbent sock from the Lubetech range. Impressive absorbent quality and retention due to super absorbent fill. Double-knitted skin to maximise strength, retention and durability Absorb and retain all industrial liquids, water, oil, coolant, and solvent-based spills. Metal and plastic tag free. No detachable items on the sock. Super fast absorbing, even on heavy fluids. Retains all fluid absorbed, will not leak. Designed for use with day-to-day spills in any environment.

Knitted outer skin with performance fill
Absorbs more than 4 litres
Fast absorbency speeds

Specifications

Overall Width
120mm
Pack Quantity
20
Absorbent Capacity
4L
Application
General Purpose
MFR Part No.
77-2000
Overall Length
60mm
Colour
Black/White
Type
Sock

£83.99 Inc VAT (20%)