1. Power Transmission & Flow Control/
  2. Bearings, V-belts & Power Transmission Equipment/
  3. Ball Bearings/
  4. Steel Ball Bearings
Pneumatic Tyred Wheels with Pressed Steel Centre

Pneumatic Tyred Wheels with Pressed Steel Centre


See all variants from
£29.99Inc VAT (20%)
See all variants from £29.99

Description

220 - 300mm wheels have patterned tread (illustrated).
355 - 400mm wheels have ribbed tread style (not illustrated).
Tyres: 4ply, maximum 30psi

Feature Attributes

Wheel Material:
Pressed Steel
Tyre Material:
Rubber
Wheel Type:
Pneumatic Rubber
Product Type:
Wheel
Applications:
Sack Trucks
Tyre Colour:
Black
More attributes