Rotary Barrel Pump Suitable for Adblue
0
1

Rotary Barrel Pump Suitable for Adblue

Order Code: ZT2622394SCopy

£84.99 Inc VAT (20%)


Description

This hand-operated rotary barrel pump, designed for use with AdBlue®, is made to fit drums and barrels, with a 2in. BSP opening. The manual pump is also suitable for water, diesel, oil and weak acid/alkali liquids for any drum or barrel from 5-55 gallons.

Features and Benefits
• Manufactured from composite material designed to decrease the staining from AdBlue®
• Easy hand-rotating operation pumps, pumping 0.3 litres per revolution
• Supplied with a 2in. BSP fitting

Typical Applications
• Made to pump AdBlue®, but also suitable for water, diesel, oil and weak acid/alkali liquids

See full description
Specifications for Rotary Barrel Pump Suitable for Adblue
  • MFR Part No.
    5425
  • Colour
    White
  • Product Type
    Barrel Pump
  • Capacity
    23 - 230L
  • Weight Each
    1784g
  • Can Material
    Composite