Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Bearings, V-belts & Power Transmission Equipment
/
Plain Bearings
/
Rod End Bearings & Ball Joints
Hover to enlarge the image
Bearing 29mm Diameter 8mm Bore - BB29
By
Trend
Order Code:
ZT6022347S
MPN:
BB29
View all Rod End Bearings & Ball Joints
Product Description
Bearing 29mm diameter 8mm bore
Specifications
Bore Size
8mm
Diameter
29mm
Tags:
#NewProduct
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 11th Jul
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/rod-end-bearings-and-ball-joints/bearing-29mm-diameter-8mm-bore-bb29/p/ZT6022347S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.