22MM X 3/4" BSP Ring Main Brass Wing Back Elbow

22MM X 3/4" BSP Ring Main Brass Wing Back Elbow

Order Code:
MPN:

Product Description

This fitting is made of the following components:-

The body is produced in brass
'O'Rings are nitrile rubber
The collet is produced in acetal copolymer with stainless steel teeth

Specifications

EAN
0665626074127
Additional Features
Push-fit System
MFR Part No.
PM22WB
Operating Temperature Range
-20 to +70°C
Operating Pressure
to 10bar
Body Material
Brass
Thread (BSP)
3/4in
Product Type
Wing Back Elbow
Pipe Outer Diameter
22mm
Outside Diameter A
22mm
Thread Size A
3/4in
Diameter
22mm
Maximum Working Pressure
7bar

£22.99 Inc VAT (20%)
Schedule order and save 5%