KEC4-2MP Ken-Fit Elbow Connector 4 MM - G1/4 M/P

KEC4-2MP Ken-Fit Elbow Connector 4 MM - G1/4 M/P

Order Code:
MPN:

QuantityPriceDiscount
1 - 9£4.550%
10 - 19£4.374%
20 - 49£4.198%
50 - 99£4.0012%
100 +£3.8216%

Product Description

Elbow Connector to Male Parallel
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

Specifications

EAN
5036140105188
Surface Finish
Nickel-Plated
Thread Sizes Male
1/4in
Operating Temperature Range
-20°C to +70°C°
Connection Type
Tube x BSPP
Size
4 - G1/4mm
Material
Brass
Tube Size
4mm
Maximum Operating Temperature
+70°C
Minimum Operating Temperature
-20°C

£4.55 Inc VAT (20%)
Schedule order and save 5%