6273 1 BSP Gas/WRAS Ball Valve

6273 1 BSP Gas/WRAS Ball Valve

Order Code:
MPN:

1in

Product Description

Suitable for a wide range of applications offering a cost saving solution.
Media: Most non-corrosive liquids and gases including air, water, solvents and fuels
Operating temperature: - 20°C to +130°C
Actuation: 90° rotation of the lever. It is recommended that the valve is in either the fully open or fully closed position and that the valve should be actuated at least twice a year.

Specifications

Thread Type
Female
Thread Size
1in
MFR Part No.
6273 1
Product Type
Ball Valve


£26.99 Inc VAT (20%)
Schedule order and save 5%