Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Fluids & Lubricants
/
Greases, Lubricants & Oils
/
Oils
Hover to enlarge the image
Penetrating Oil 400ml - 1030488
By
Ambersil
Order Code:
ZT4284830S
MPN:
1030488
View all Oils
Product Description
Penetrating Oil 400ml 1030488
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/penetrating-oil-400ml-1030488/p/ZT4284830S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.