Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Fluids & Lubricants
/
Greases, Lubricants & Oils
/
Oils
Hover to enlarge the image
Machine Oil FG 400ml - 1030497
By
Ambersil
Order Code:
ZT4284621S
MPN:
1030497
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.74
5%
10 - 19
£22.49
10%
20 +
£21.24
15%
View all Oils
Product Description
Machine Oil FG 400ml 1030497
Tags:
#BulkDiscount
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.