0
1

Haydn 32 Hydraulic Oil 20 LTR

Order Code: ZT1036740X

£89.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Industrial quality anti wear hydraulic oils. Recommended for all machine tool hydraulic systems, robotics and control systems where superior anti wear, filterability, accuracy and consistency is required.

Specifications for Haydn 32 Hydraulic Oil 20 LTR
  • Standards Met
    MAG IASP-68, P-69, P-70
    Eaton Brochure03-401-2010
    ISO11158 HM
    Bosch RexrothRE 90220 notes
    DIN51517-2 CL
    DenisonHF-0, HF-1, HF-2
  • Container Type
    Jerry
  • Viscosity
    VG32
  • For Use On
    Machinery
    Gears
  • Features
    Optimum Anti Wear Performance, Based on a Zincdiakyldithiophosphate Additive
    Long Service Life Due to High Thermal and Oxidation Stability for High Temperature Applications
    Trouble Free Operation Due to the Unique Combination of Outstanding Demulsibility, Foam, Air Release, Hydrolytic Stability and Filterability Characteristics
    can also be Applied in Other Industrial Equipment Such as Screw-Air Compressors and Not Severely Loaded Gears
  • MFR Part No.
    2630210/032
  • Size
    20ltr
  • Series
    Haydn 32
  • Product Type
    Hydraulic Oil
  • Viscosity Grade
    32

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome