FSCTD Food Safe Comp Tech G100 20LTR

FSCTD Food Safe Comp Tech G100 20LTR

Order Code: ZT1036701XCopy

£299.99each Inc VAT (20%)
£3,599.88 minimum order value

Minimum order quantity: 12.

Description

These compressor oils are fully synthetic, comply with FDA regulations and are
H1 registered. Designed for use in food production and pharmaceutical industries they have a low friction coefficient reducing wear and energy consumption. They reduce residue, varnish and scum build up which leads to lower maintenance costs, downtime and loss of productivity.

Specifications for FSCTD Food Safe Comp Tech G100 20LTR
  • Container Type
    Bottle
  • Viscosity
    G100
  • For Use On
    Food Equipment
    Hydraulics
  • Operating Temperature Range
    -30 to 150°C
  • Features
    Low Friction
    Odourless
  • Standards Met
    FDA Compliant
    InS H1 Registered
  • Viscosity Grade
    100
  • Product Type
    Synthetic Oil
  • Colour
    Colourless
  • Food Safe
    Yes
  • Size
    20L