Tip Dip Anti-spatter Paste 500GM
0
1

Tip Dip Anti-spatter Paste 500GM

Order Code: ZT1036116XCopy

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Reduces the effects of weld spatter. Protects and prolongs the life of Mig nozzles, contact tips, jigs and fixtures. Will not clog threads, or cause porosity regardless of amount used. Non-toxic, non-flammable, odourless, contains no harmful hydro-carbons, silicone-free.

Specifications for Tip Dip Anti-spatter Paste 500GM
  • Container Type
    Tin
  • MFR Part No.
    FXTIPDIP50
  • Features
    Contains No Harmful Hydro Carbons
    Non-Flammable
    Odourless
    Silicone-Free
    Will Not Clog Threads
  • Type
    Paste
  • Series
    Tip Dip
  • Size
    500g