SW2-20000 Welders Anti-spatter Fluid 20LTR
https://assets.zoro.co.uk/Images/p/100x100/ZT1036107X/SW220000_Welders_Antispatter_Fluid_20LTR_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1036107X/SW220000_Welders_Antispatter_Fluid_20LTR_1.jpg

SW2-20000 Welders Anti-spatter Fluid 20LTR

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£41.390%
5 - 9£39.734%
10 +£38.088%

Product Description

Reduces the risk of joint puddling and greatly reduces preparation time prior to final painting. Does not affect any subsequent galvanising or painting operations. Evaporates under normal weld temperatures. Dichloromethane and silicone-free. Non-flammable, non-toxic, non-corrosive and biodegradable.
Dimensions (W x D x H): 185 x 135 x 283mm.
Weight: 5kg.

Specifications

EAN
5036140017672
Features
Anti-splatter, Biodegradable, Dichloromethane and silicone-free, Dimensions: 185 x 135 x 283mm, Non-Corrosive, Non-Flammable, Non-Toxic
MFR Part No.
98031/20
Container Type
Bottle
Type
Welders Anti-Spatter Fluid
Series
SW2-20000
Size
20L



£41.39 Inc VAT (20%)
Schedule order and save 5%