Rust Remover Gel Blister 100ML
Order Code: ZT1415532X

£2.59 Inc VAT (20%)
£3.0916% off


Description

This rust remover gel works on nuts, bolts, garden tools and has many other uses around the house and garden. It removes rust in 2 to 3 hours and is non harmful to the skin.

Features and Benefits
• Does not scratch surfaces
• Does not damage paintwork
• Easy to use integral brush

Typical Applications
• BBQ
• Fire surround
• Garage doors
• Metal garden furniture
• Metal railings
• Radiators
• Nuts and bolts

See full description
Specifications for Rust Remover Gel Blister 100ML
  • Container Type
    Tub
  • For Use On
    Metal
  • Colour
    Transparent
  • MFR Part No.
    5092868
  • Size
    100ml
  • Product Type
    Remover
  • Form
    Liquid
  • Series
    Direct to Rust
  • Protects Against
    Rust

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome