Ankor D Rust Oil 25L

Ankor D Rust Oil 25L

Order Code: ZT1203392S

£119.99 Inc VAT (20%)


Description

Ankor D is a rust preventative designed for a short to medium term solution. Ankor D is very effective in all climates, including damp. It dries to leave a protective coating of additive and viscous petroleum products that have rust preventative properties which are powerful.

Features and Benefits
• Low viscosity ensures minimum drag out when using the dipping process
• Very low surface viscosity and tension, and therefore spread into all hard to reach parts and irregular surfaces rapidly
• The chemistry of Ankor D has powerful attraction to the metal surface
• It displaces all traces of water prior to laying down the protective film which makes it useful when working with wet metal parts
• Hassle free, this product is ready for use straight from the drum, no mixing or stirring required

Typical Applications
• Bright steel wire
• Bars
• Billets
• Sections and sheets during storage and transport

See full description
Specifications for Ankor D Rust Oil 25L
  • Features
    Effective in all climates
  • For Use On
    Metal
  • Container Type
    Drum
  • Size
    25Ltr
  • MFR Part No.
    AND025
  • Viscosity
    Low
  • Series
    Ankor D
  • Form
    Oil
  • Product Type
    Rust Oil
  • Protects Against
    Rust