Classic SF10 Food Grade CLASSIC.SF10

Classic SF10 Food Grade CLASSIC.SF10

Order Code: ZT5633471SCopy

£65.99 Inc VAT (20%)
£69.995.5% off


Description

Perma CLASSIC can be used for all applications with ambient temperatures of 0 to +40 °C. The reliable operating principle is based on an electrochemical reaction. The lubrication period is determined by color coded activator screws. Depending on your application's requirement, you may choose to discharge 120 cm³ in a period of 1, 3, 6 or 12 months. The activator screw generates pressure (max. 4 bar) which moves the piston forward and continuously injects small lubricant amounts into the lubrication point. Perma CLASSIC is fully dust and water proof and can withstand impacts and accidental knocks. Specifications: Brand PERMA MPN 100096 Weight (kg) 0.25

See full description