WD 40 Multi-Use Smart Straw 450ml X 60 Stack

Order Code: ZT3588532S

£519.99 Inc VAT (20%)


Description

WD-40® Multi-Use Maintenance with Smart Straw
This WD-40® is an all purpose liquid for displacing moisture, corrosion control, lubrication, cleaning and penetration. It has the ability to penetrate the minute grain boundaries on all metals. Although not essentially a lubricant, WD-40® is regularly used to lubricate all light machinery and electrical equipment. Protects metal from rust and corrosion, penetrates stuck or jammed parts, displaces moisture, and lubricates just about anything. It is also great when it comes to cleaning grease, grime, and other marks from most surfaces.

WD-40® is a mixture of chemical concentrates suspended in a high grade petroleum distillate. It will not affect fabrics, rubbers or plastics. Its working temperature is between -100° F and +500° F. Thoroughly recommended to clean, preserve and protect all tools.

Supplied as a Smart Straw Aerosol, which provides a clever dual action spray which delivers outstanding versatility and performance. With its permanently attached spray mechanism, it offers a quick, economical and simple one-handed action to flip up for precision spray, and then flip down to spray wide areas. And what's more, there are no lost straws!

The Five Basic Functions:

CLEANS: gets under dirt, marks and grease, making it easy to wipe them away. It also dissolves adhesives, allowing the easy removal of labels, tape, and stickers.

PROTECTS: metal surfaces with corrosion-resistant ingredients to shield against moisture and other corrosive elements.

LUBRICATES: lubricating ingredients are widely dispersed, and hold firmly to all moving parts.

PENETRATES: loosens rust-to-metal bonds and frees stuck, frozen or rusted metal parts.

DISPLACES MOISTURE: Because WD-40® displaces moisture, it quickly dries out electrical systems to eliminate moisture-induced short circuits. (Remember to turn the power off before you spray) .

Did You Know? Discover some unusual uses for WD-40® to keep your world running smoothly!

Spray WD-40® onto a clean cloth and wipe to remove scuff marks off skirting boards.

Rid shower screens of water marks and smears with a rub down with WD-40®.

Give piano keys a clean up with a squirt of WD-40® and a clean cloth.

Slugs attacking your favourite plant? Spraying WD-40® on your plant pots will keep them at bay.

Stop your ironing board squeaking with a squirt of WD-40® on moving hinges and parts.

Tea stains on work tops or lino flooring are no match for WD-40®: apply a squirt of oil to a clean cloth and wipe them away.

Squirrels pinching your nuts? A squirt of WD-40® on your bird table stand will help stop them stealing food left out for feathered friends.

WD-40® can be used to remove chewing gum from shoes and carpets.

Caught with a stuck-fast zip? A squirt of WD-40® will help get you out of a jam.

The WD‑40® Multi-Use Smart Straw 450ml x 60 Stack.

See full description