WD-40 Multi-use Lubricant (44506) 5L & Spray Applicator

Order Code: ZT2602370S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

WD-40 Multi-Use Lubricant (44506) 5 Litres & Spray Applicator The 44506 Pack from WD-40 has a 5 Litre container and 450ml Spray Applicator. WD-40 Multi-Use Product lubricates moving parts such as hinges, wheels, rollers, chains, and gears. It protects against rust and corrosion on items like tools, and sporting equipment. It penetrates to free stuck corroded parts like nuts, bolts, valves and locks. It quickly removes adhesives, corrosion and paint. It displaces moisture to restore water flooded equipment such as engines, spark plugs and power tools. Features: Displaces moisture to prevent rust and dry out electrical systems Penetrates to loosens stuck parts Refillable Spray Applicator holds 450ml and allows wideor precise spray, providing flexibility Removes oil, dirt, grease and grime Protects metal surfaces from rust and corrosion Specification: Size: 5 Litres

See full description
Specifications for WD-40 Multi-use Lubricant (44506) 5L & Spray Applicator
  • Product Type
    Multi-use Lubricant
  • Capacity
    450ml
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome