18+
Moisture Remover FG NSF H1 400ML
Hover to enlarge the image

Moisture Remover FG NSF H1 400ML

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Product Description

Designed to displace and seal out moisture, Moisture remover FG is suitable for use on all ferrous and non-ferrous metals to prevent corrosion during storage and transport. Also used as a cleaner, the spray can be liberally applied to penetrate through corrosion and lubricate substrates.

Features and Benefits
• 360 degree spray system allows for application at all angles for even coverage
• Non-sticky residue coating prevents marks and fingerprints
• Compatible with most painted surfaces, plastics and rubber materials

Typical Applications
• Storage of metal materials and equipment
• Post production wash-down treatment
• Corrosion protection
• Lightweight lubricant

Standards
• ISO 14001
• ISO 9001
• Food Processing Safe®

Approvals
• NSF Registered: Category H1, No. 161243
• Halal Certified Product: AN001183




£9.99 Inc VAT (20%)
Age restrictions apply. Click here for more details.