18+
Graphite Release Spray 400ML
Hover to enlarge the image

Graphite Release Spray 400ML

Order Code:
MPN:

Product Description

Dry graphite release spray from Ambersil® is a lubricant and release spray that contains concentrated graphite lubricant and release agent for use on a range of sufaces. Treatment with graphite release spray provides an anti-friction coating which is highly effective as a mould pre-treatment.

Features and Benefits
• Ideal for surfaces that require an anti-friction coating
• Contains fine graphite particles in a thermoplastic binder for effective adhesion to surfaces
• Electrically conductive formula makes for an excellent contact lubricant
• Resistant to high temperatures for use in extreme hot conditions
• Fast drying times - touch dry in approximately twenty minutes at room temperature

Typical Applications
• Glass moulding
• Glass industry
• Dry film industrial lubricant
• Static discharge coating

Standards
• ISO 14001
• ISO 9001



£29.99 Inc VAT (20%)
Age restrictions apply. Click here for more details.