Dry PTFE Lube FG 400ml - AMB31589 - Pack of 2
Hover to enlarge the image

Dry PTFE Lube FG 400ml - AMB31589 - Pack of 2

Order Code:
MPN:

Product Description

DRY PTFE LUBE FG is a multi purpose dry film PTFE lubricant suitable for use in food processing industries. The lubricant is NSF H1 registered (No. 139899) and forms a clean - dry film with effective anti-stick properties - low environmental dust/dirt adherence and good resistance to water - oils and solvents. APPLICATIONS Forms a dry - non-toxic colourless film for the light lubrication of: Chutes Slides Pins and More Particularly suitable in low load low speed applications. Apply a light - even coating from 6 - 10 inches (15 - 25 cm) Re-apply as necessary. Caution: Do not smoke during the use of this product and avoid the contamination of tobacco. If sprayed onto hot surfaces or if the coating is heated (over 230C) ensure local exhaust ventilation is applied and avoid inhalation of fumes. Wash hands well after use Specifications: Brand AMBERSIL MPN 1031037 Weight (kg) 0.34


£42.99 Inc VAT (20%)