Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Fluids & Lubricants
/
Greases, Lubricants & Oils
/
Lubricants
Hover to enlarge the image
Dry PTFE Lube FG 400ml - 1031037
By
Ambersil
Order Code:
ZT4285181S
MPN:
1031037
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
View all Lubricants
Product Description
Dry PTFE Lube FG 400ml 1031037
Tags:
#BulkDiscount
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/dry-ptfe-lube-fg-400ml-1031037/p/ZT4285181S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.