Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Fluids & Lubricants
/
Greases, Lubricants & Oils
/
Lubricants
Hover to enlarge the image
Copper Anti-Seize Paste 400ml - 1030543
By
Ambersil
Order Code:
ZT4285040S
MPN:
1030543
View all Lubricants
Product Description
Copper Anti-Seize Paste 400ml 1030543
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/copper-anti-seize-paste-400ml-1030543/p/ZT4285040S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.